Motion
BM1216
SKT,3/8,12PT,16MM
MI ITEM #02666811
MFR #BM1216
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,12PT,16MM
MI ITEM #02666811
MFR #BM1216

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
BM1216 SKT;3/8;12PT;STD;16MM
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    16 mm
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950374215
  • UPC_NO
    697950374215
  • Single Part Height
    0.88 in
  • Single Part Length
    1.14 in
  • Single Part Width
    0.88 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought