Motion
BM1217
SKT,3/8,12PT,17MM
MI ITEM #02666812
MFR #BM1217
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,12PT,17MM
MI ITEM #02666812
MFR #BM1217

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
BM1217 SKT;3/8;12PT;STD;17MM
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    17 mm
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950374222
  • UPC_NO
    697950374222
  • Single Part Height
    0.93 in
  • Single Part Length
    1.01 in
  • Single Part Width
    0.93 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought