Motion
140H-2C 10.21 ft

MORSE
140H-2C 10.21 ft

322528 Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10.21 ft Length
MI ITEM #02666969
MFR #140H-2C 10.21 ft
List Price$847.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
140H-2C 10.21 ft

322528 Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10.21 ft Length
MI ITEM #02666969
MFR #140H-2C 10.21 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$847.92/each for your price

Overview

Mfr description
140H-2 COTT ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10.21 ft
  • Finish Coating
    Uncoated
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    0.5000 in
  • Plate Height
    1.6340 in
  • Roller Diameter
    1.0000 in
  • Tensile Strength
    92000 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Roller Width
    1.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    322528
  • Manufacturer Upc Number
    662288456544
  • UPC_NO
    662288456544
  • Weight per Foot
    10.58 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text