Motion
5717451000

AVENTICS
5717451000

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
MI ITEM #02667106
MFR #5717451000
List Price$85.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5717451000

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
MI ITEM #02667106
MFR #5717451000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.27/each for your price

Overview

Mfr description
5717451000 5/2 CONTROL VALVE TYPE 740

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    2-Way
  • Number Of Ports
  • Number Of Pilots
    Single Pilot
  • Number Of Positions
    2
  • Normal State
    Normally Closed
  • Flow Rate
    33.55 cfm
  • Operating Medium
    Air
  • Operating Pressure Range
    +2 to +10 bar
  • Operating Temperature Range
    -15 to +60 °C
  • Overall Width
    35 mm
  • Overall Height
    41 mm
  • Maximum Operating Pressure
    +10 bar
  • Seal Material
    Nitrile
  • Body Material
    POM
  • Overall Length
    102 mm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text