Motion
6900
Pura-Fit Corded Ear Plugs, 33dB Rated, Tapered Shape, PK 100
MI ITEM #02667138
MFR #6900
Price$0.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pura-Fit Corded Ear Plugs, 33dB Rated, Tapered Shape, PK 100
MI ITEM #02667138
MFR #6900

Mfr description
6900 EARPLUG CORDED 100/BOX
  • 100% PVC-free
  • Tapered for easier insertion
  • Improved, softer foam for maximum comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.72/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Purple
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    100
  • Plug Color
    Green
  • Plug Material
    Foam
  • Plug Shape
    Bullet
  • Product Line
    Pura-Fit
  • Standards Met
    CSA Class AL, ANSI S3.19-1974
  • UPC_NO
    092311690001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)