Motion
CNHM 05 6090 YA 35 GEARMOTOR

SUMITOMO DRIVE TECH
CNHM 05 6090 YA 35 GEARMOTOR

35:1 Reduction, 35:1 Ratio, Foot Mount
Mi Item #02667176
MFR #CNHM 05 6090 YA 35 GEARMOTOR
Price$1,306.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM 05 6090 YA 35 GEARMOTOR

35:1 Reduction, 35:1 Ratio, Foot Mount
Mi Item #02667176
MFR #CNHM 05 6090 YA 35 GEARMOTOR

Mfr description
CNHM 05 6090 YA 35 GEARMOTOR PA058746
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,306.18/each

Specifications

Dimensions

  • Case Size
    6090
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    35:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)