Motion
PRM40
Type-PR (Internal Retaining Ring) - For Use With MA M40, SSE M40, PR Series
Mi Item #02667232
MFR #PRM40
Price$9.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-PR (Internal Retaining Ring) - For Use With MA M40, SSE M40, PR Series
Mi Item #02667232
MFR #PRM40

Mfr description
PR M40 RETAINING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.66/each

Specifications

Dimensions

  • Free Inside Diameter
    40 mm
  • Nominal Shaft Diameter
    40 mm
  • Outside Diameter
    62 mm

Details

  • End Space Required
    2.5 mm
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Metric
  • Retaining Ring Type
    Type-PR (Internal Retaining Ring)
  • Series
    PR
  • Type
    Internal
  • UPC_NO
    662486902812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)