Motion
SPBD-27-28
Martin SPBD27-28
Mi Item #02667261
MFR #SPBD-27-28
Price$90.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPBD27-28
Mi Item #02667261
MFR #SPBD-27-28

Mfr description
SPBD-27-28 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.17/each

Specifications

Dimensions

  • Height
    1
  • Length
    1.5
  • Storage Dimension Height
    0.8125 in
  • Storage Dimension Length
    1.25 in
  • Storage Dimension Width
    1.25 in
  • Weight
    .24 lbs, 0.2
  • Width
    1

Details

  • Manufacturer Upc Number
    697950438863
  • Material
    Hardened Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)