Motion
SPBP-27-28
Martin SPBP27-28
Mi Item #02667262
MFR #SPBP-27-28
Price$63.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPBP27-28
Mi Item #02667262
MFR #SPBP-27-28

Mfr description
SPBP-27-28 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.46/each

Specifications

Dimensions

  • Storage Dimension Height
    1.5625 in
  • Storage Dimension Length
    1.25 in
  • Storage Dimension Width
    1.25 in
  • Weight
    .25 lbs

Details

  • Manufacturer Upc Number
    697950438894
  • Material
    Hardened Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)