Overview
Mfr description
SSETWNM40-XS PIL BLK
Specifications
- Measurement StandardMetric
- Overall Length176 mm
- Outer Ring Width176 mm
- Load Capacity6160 N
- SeriesSuper Smart
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data