Motion
BRG22217ESK.C4

DODGE
BRG22217ESK.C4

Spherical Roller Bearing -
MI ITEM #02667319
MFR #BRG22217ESK.C4
Price$909.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22217ESK.C4

Spherical Roller Bearing -
MI ITEM #02667319
MFR #BRG22217ESK.C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$909.33/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    68000 lbf
  • Manufacturer Catalog Number
    53359
  • Material
    053359
  • Maximum Speed
    3000 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    73500 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
053359 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought