Motion
02-334462-7
02-334462-7 Hydraulic Vane Pump -
Mi Item #02667350
MFR #02-334462-7
Price$3,226.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-334462-7 Hydraulic Vane Pump -
Mi Item #02667350
MFR #02-334462-7

Mfr description
20VQ8B151C30L PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,226.24/each

Specifications

Dimensions

  • Inlet Port Size
    SAE-20
  • Outlet Port Size
    SAE-12

Details

  • Displacement
    27.4 cm³/r
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2700 rpm
  • Maximum Flow Rate
    17 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Series
    20VQ
  • Shaft Type
    Splined
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)