Motion
A016CN
Ball Thrust Bearing - Ball & Cage Assembly, 1/2 in Bore, 0.8750 in OD, 0.3750 in Width
MI ITEM #02667443
MFR #A016CN
Price$43.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Ball & Cage Assembly, 1/2 in Bore, 0.8750 in OD, 0.3750 in Width
MI ITEM #02667443
MFR #A016CN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.83/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.3750 in

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon Cage
  • Description
    A016CN NYLON CAGE W/1/8"BALL BRGS.
  • Manufacturer Catalog Number
    56812
  • Manufacturer Upc Number
    781711568125
  • Series
    AO
  • Snap Ring Included
    Without Snap Ring
  • Thrust Bearing Type
    Ball & Cage Assembly

Overview

Mfr description
A016CN NYLON CAGE W/1/8"BALL BRGS.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought