Motion
W300 20/1 A WR 1.000

HUB CITY INC
W300 20/1 A WR 1.000

W300 20/1 A WR 1.000 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.63 in Center Distance, Solid Shaft, 0.6250 in Input Size, Double Output
MI ITEM #02667592
MFR #W300 20/1 A WR 1.000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
W300 20/1 A WR 1.000

W300 20/1 A WR 1.000 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.63 in Center Distance, Solid Shaft, 0.6250 in Input Size, Double Output
MI ITEM #02667592
MFR #W300 20/1 A WR 1.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W300 20/1 A WR 1.000 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Alloy Housing
  • Tapered Roller Bearings
  • Heavy-duty Industrial Seals
  • Shaft mounted for direct mounting on drive shafts

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    1.330 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Style
    A
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    870 in-lbs
  • Housing Material
    Cast Iron
  • Service Factor
    1.0
  • Series
    W300
  • Manufacturer Reducer Size
    W300
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=20/1|STYLE=A|OD=1.000
  • Manufacturer Catalog Number
    0220-74852
  • Manufacturer Upc Number
    662798082356
  • UPC_NO
    662798082356
  • Shipping Dimensions Height
    6 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    18.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text