Motion
18206
Hex Key - 3/32 in Hex Size, Short L Shape, 3-3/8 in Blade Length, Alloy Steel
MI ITEM #02667660
MFR #18206
List Price$1.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3/32 in Hex Size, Short L Shape, 3-3/8 in Blade Length, Alloy Steel
MI ITEM #02667660
MFR #18206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.56/each for your price

Overview

Mfr description
18206 3/32" BALL HEX-L KEY
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Made in USA

Specifications

  • Hex Size
  • Key Shape
    Short L
  • Drive Style
    Hex
  • Blade Length
    3-3/8 in
  • Material
    Alloy Steel
  • Finish Coating
    Black
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Weight
    0.10 lbs, 0.100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text