Motion
18610
Hex Key - 5 mm Hex Size, Short L Shape, 4.57 in Blade Length, Alloy Steel
Mi Item #02667666
MFR #18610
Price$3.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5 mm Hex Size, Short L Shape, 4.57 in Blade Length, Alloy Steel
Mi Item #02667666
MFR #18610

Mfr description
18610 HEX KEY 5MM LONG ARM BALL END
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.21/each

Specifications

Dimensions

  • Blade Length
    4.57 in
  • Hex Size  
    5 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)