Motion
RD600EZ
Cam & Groove Coupler - 6 in EZ Boss-Lock Female Coupler x 6 in Female NPT, Straight
MI ITEM #02667784
MFR #RD600EZ
Price$562.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 6 in EZ Boss-Lock Female Coupler x 6 in Female NPT, Straight
MI ITEM #02667784
MFR #RD600EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$562.79/each

Specifications

Dimensions

  • Coupling Size
    6 in
  • End 1 Size
    6 in
  • End 2 Size
    6 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Coupling Connection Type
    Coupler x Female Thread NPT
  • Coupling Gender
    Female
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 2 Type
    Female NPT
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
RD600EZ 6" SS EZ CPLR X FNPT
  • Produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
  • Recess holds gasket firmly in place to ensure proper placement
  • Long shank design allows proper banding, eliminating the major cause of hose damage
  • Extremely easy to open, release lever is under your thumb when you want to open the fitting
  • Resistant to accidental disconnection when being dragged, the release lever opens in the direction opposite to the cam arm, so movements that tend to open the release lever also tend to close the cam arm
  • Alerts you if it is not properly engaged, if the rotating lever is not flush with the handle, it is not properly engaged
  • No sliding pins to jam or pop open
  • Rotating action helps keep the locking device free of debris
  • Warning: Under no circumstances should cam and groove couplings be used for compressed air or steam service
  • Manufacturer: Dixon Valve & Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text