Motion
3JS3
J-Series Pneumatic Socket - Steel Body Material, 3/8 in Hose Barb, 500 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #02667798
MFR #3JS3
Your Price$19.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J-Series Pneumatic Socket - Steel Body Material, 3/8 in Hose Barb, 500 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #02667798
MFR #3JS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.22/each(List $22.10)

Overview

Mfr description
3JS3 COUPLER C/W 3/8" HOSE BARB

Specifications

  • Application
    Automotive, Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in Hose Barb
  • Body Size
    3/8 in
  • Hex
    7/8 in
  • Length
    2.86 in
  • Burst Pressure
    18000 psi
  • Standard Interchange
    Tru-Flate Automotive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text