Motion
16044/C3

SKF
16044/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 340 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #02667851
MFR #16044/C3
Your Price$4,904.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16044/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 340 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #02667851
MFR #16044/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,904.77/each(List $5,885.72)

Overview

Mfr description
16044 C3 BEARING
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    37 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    2400 rpm
  • Series
    160
  • Radial Dynamic Load Capacity
    39100 lbf
  • Radial Static Load Capacity
    45840 lbf
  • Manufacturer Catalog Number
    16044/C3
  • UPC_NO
    7316570427981
  • Weight
    25.77 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    16044 C3 BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16044/C3 Radial/Deep Groove Ball Bearing features 220 mm bore diameter, straight bore, open closure, 340 mm outside diameter, and 37 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text