Motion
NA5913

NTN
NA5913

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
MI ITEM #02667919
MFR #NA5913
List Price$516.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA5913

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
MI ITEM #02667919
MFR #NA5913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$516.57/each for your price

Overview

Mfr description
NA5913 NEEDLE ROLLER BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Round
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    18900 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel
  • Radial Static Load Capacity
    37000 lbf
  • Max Rpm
    5500 rpm
  • Flanges
    No Flange
  • Series
    NA59
  • Lubrication Hole Type
    w/ Oil Hole
  • Precision Rating
    ISO Class 0
  • Standards Met
    JIS B 1512
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359113792
  • UPC_NO
    4547359113792
  • Weight
    1.447 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA5913 Needle Roller Bearing features a 2.5591 in bore diameter, 3.5433 in outside diameter, 1.3386 in overall width, open closure type, and a weight of 1.447 lbs, making it suitable for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text