Motion
222005-10C
222005 Series Hose and Tubing Protectors Internal Support Coil - Stainless Steel Material, 0.400 in ID, 0.420 in Width, 240.000 in Length
MI ITEM #02667935
MFR #222005-10C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
222005 Series Hose and Tubing Protectors Internal Support Coil - Stainless Steel Material, 0.400 in ID, 0.420 in Width, 240.000 in Length
MI ITEM #02667935
MFR #222005-10C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.400 in
  • Overall Length
    240.000 in
  • Overall Width
    0.420 in

Details

  • Accessory Type
    Spring Guard
  • Material
    Stainless Steel

Overview

Mfr description
222005-10C SPRING
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought