Motion
65871 DOUBLE COATED TAPE 9579 WHITE 1"X36YD 9.0 MIL

3M
65871 DOUBLE COATED TAPE 9579 WHITE 1"X36YD 9.0 MIL

65871 DOUBLE COATED TAPE 9579 WHITE 1"X36YD 9.0 MIL
Mi Item #02667966
MFR #65871 DOUBLE COATED TAPE 9579 WHITE 1"X36YD 9.0 MIL
Price$21.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65871 DOUBLE COATED TAPE 9579 WHITE 1"X36YD 9.0 MIL

65871 DOUBLE COATED TAPE 9579 WHITE 1"X36YD 9.0 MIL
Mi Item #02667966
MFR #65871 DOUBLE COATED TAPE 9579 WHITE 1"X36YD 9.0 MIL

Mfr description
65871 DOUBLE COATED TAPE 9579 WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.42/each

Specifications

Details

  • Application
    Bonding, Core Start, Flying Splice, Gasket Assembly, Large Surface Lamination Assembly, Mounting & Trim Attachment, Overlap Splice, Splicing, Zero-Speed And General Splicing
  • Backing Material
    HDPE
  • Carrier Material
    High Density Polyethylene
  • Max Operating Temperature
    49 °C, 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)