Motion
216B
Air Impact Wrench - 216B, Inline Handle, Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 200 ft-lbs Torque, 10000 rpm Max Speed
Mi Item #02668001
MFR #216B
Price$567.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 216B, Inline Handle, Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 200 ft-lbs Torque, 10000 rpm Max Speed
Mi Item #02668001
MFR #216B

Mfr description
216B 3/8IN AIR IN LINE IMPACT WRENCH
  • Durable: Combining an aluminum hammer case with metal housing ensures this wrench is both durable and lightweight.
  • Power: The ball and cam mechanism delivers a high output of power without ever risking your tool stalling out.
  • Access: Thanks to its straight grip and overall design, this impact wrench is great for use in hard-to-reach spaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$567.90/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1600
  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    1.9 in
  • Overall Length
    7.7 in
  • Overall Width
    2.3 in
  • Tool Weight
    2.8 lb
  • Torque
    200 ft-lbs

Details

  • Air Consumption
    3 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Aluminum
  • Handle Style
    Inline
  • Handle Type
    Inline
  • Housing Material
    Aluminum
  • Impact Rate
    1600 bpm
  • Manufacturer Upc Number
    663023082516
  • Maximum Speed
    10000 rpm
  • Number Of Pieces
    1
  • Product Types
    Straight Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    200 ft-lbs
  • Reversible
    Reversible
  • Series
    216B
  • UPC_NO
    663023082516
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)