Motion
VVQC1000-3A-1-N9

SMC CORP OF AMERICA
VVQC1000-3A-1-N9

VQC D SIDE END PLATE
MI ITEM #02668037
MFR #VVQC1000-3A-1-N9
Price$42.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC1000-3A-1-N9

VQC D SIDE END PLATE
MI ITEM #02668037
MFR #VVQC1000-3A-1-N9

Mfr description
VVQC1000-3A-1-N9 VQC D SIDE END PLATE
  • End plate (D-side) for series VQC1000/2000 valve manifold
  • Option for direct exhaust outlet with silencer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.90/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 5/16 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)