Motion
SSUTWN12-XS

THOMSON (ALTRA)
SSUTWN12-XS

Super Smart Linear Guide Round Shaft Pillow Block - Closed, 0.7500 in Shaft Diameter, 4.5000 in Overall Length
MI ITEM #02668041
MFR #SSUTWN12-XS
Your Price$745.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUTWN12-XS

Super Smart Linear Guide Round Shaft Pillow Block - Closed, 0.7500 in Shaft Diameter, 4.5000 in Overall Length
MI ITEM #02668041
MFR #SSUTWN12-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$745.29/each(List $857.09)

Overview

Mfr description
SSUTWN12-XS PILLOW BLOCK

Specifications

  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Housing Type
    Closed
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.7500 in
  • Overall Width
    4.5000 in
  • Overall Height
    1.75 in
  • Overall Length
    4.5000 in
  • Dynamic Load Capacity
    2260 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text