Motion
1940964 OUTPUT SHAFT SE-05UB OSK05UB

FALK
1940964 OUTPUT SHAFT SE-05UB OSK05UB

1940964 Speed Reducer Shaft - Output Shaft, 1-3/8 in
MI ITEM #02668122
MFR #1940964 OUTPUT SHAFT SE-05UB OSK05UB
List Price$228.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940964 OUTPUT SHAFT SE-05UB OSK05UB

1940964 Speed Reducer Shaft - Output Shaft, 1-3/8 in
MI ITEM #02668122
MFR #1940964 OUTPUT SHAFT SE-05UB OSK05UB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.56/each for your price

Overview

Mfr description
OSK05UB OUTPUT SHAFT KIT SGL ENDED

Specifications

  • Manufacturer Reducer Size
    05U
  • Shaft Type
    Output Shaft
  • Shaft Diameter
  • Shaft Projecting Length
    2.6 in
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213755
  • UPC_NO
    782934213755
  • Weight
    12.14 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text