Motion
VVQ5000-20A-1

SMC CORP OF AMERICA
VVQ5000-20A-1

Pneumatic Manifold Throttle Valve Spacer - 5-Way
Mi Item #02668389
MFR #VVQ5000-20A-1
Price$78.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQ5000-20A-1

Pneumatic Manifold Throttle Valve Spacer - 5-Way
Mi Item #02668389
MFR #VVQ5000-20A-1

Mfr description
VVQ5000-20A-1 THROTTLE VALVE SPACER,
  • Control cylinder speed by throttling exhaust air flow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.48/each

Specifications

Dimensions

  • Overall Height
    40.3 mm
  • Overall Length
    179 mm
  • Overall Width
    32 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQC5000
  • Maximum Operating Pressure
    +1 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to +50 °C
  • Proof Pressure
    +1.5 MPa
  • Series
    VQ
  • Valve Series
    VQC5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)