Motion
VVQC1000-1A-D-N7

SMC CORP OF AMERICA
VVQC1000-1A-D-N7

MANIFOLD BLOCK
Mi Item #02668390
MFR #VVQC1000-1A-D-N7
Price$25.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC1000-1A-D-N7

MANIFOLD BLOCK
Mi Item #02668390
MFR #VVQC1000-1A-D-N7

Mfr description
VVQC1000-1A-D-N7 MANIFOLD BLOCK
  • Manifold block for series VQC1000/2000 solenoid valves
  • Double or single wiring
  • Selectable metric and standard port sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.77/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Proof Pressure
    +1.5 MPa
  • Series
    VQC
  • Thread Standard
    BSPT
  • Wiring Type
    Double Wiring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)