Motion
VVQC1000-2A-1-C8

SMC CORP OF AMERICA
VVQC1000-2A-1-C8

VQC U SIDE END PLATE
MI ITEM #02668391
MFR #VVQC1000-2A-1-C8
Price$18.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC1000-2A-1-C8

VQC U SIDE END PLATE
MI ITEM #02668391
MFR #VVQC1000-2A-1-C8

Mfr description
VVQC1000-2A-1-C8 VQC U SIDE END PLATE
  • End plate (U-side) for series VQC1000/2000 valve manifold
  • Branch type supply/exhaust available on VQC2000
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.30/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Country of Origin
    CN
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)