Overview
Mfr description
VVQC1000-3A-1-C8 VQC D SIDE END PLATE
- End plate (D-side) for series VQC1000/2000 valve manifold
- Option for direct exhaust outlet with silencer
Specifications
- Piping TypeManifold
- Country of OriginCN
- Operating Temperature Range-10 to +50 °C
- Flow Direction4-Way
- Port SizeOne-touch fitting for 8 mm
- Manufacturer Product Page
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data