Specifications
Details
- Country of OriginJP
- Flow Direction4-Way
- Operating Temperature Range-10 to +50 °C
- Piping TypeManifold
- SeriesVQC
- Solenoid Supply Voltage24 V dc
- Wiring TypeLead Wire, Multi-Connector, Serial Transmission System
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)