Motion
NL-52/11
Stanzoil® Chemical Resistant Gloves - Size 2X-Large, Neoprene, Slip-On Cuff, 14 in Length, Black / Blue
MI ITEM #02668445
MFR #NL-52/11
List Price$16.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stanzoil® Chemical Resistant Gloves - Size 2X-Large, Neoprene, Slip-On Cuff, 14 in Length, Black / Blue
MI ITEM #02668445
MFR #NL-52/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.74/each for your price

Overview

Mfr description
NL-52 NEOPRENE GLOVES SIZE 11

Specifications

  • Glove Size
    2X-Large
  • Material
    Neoprene
  • Cuff Type
    Slip-On
  • Length
  • Hand Type
    Pair
  • Color
    Black / Blue
  • Product Line
    StanZoil
  • Lining Material
    Cotton
  • Grip Pattern
    Rough
  • Standards Met
    21 CFR 170-199, CE
  • Application
    General Purpose
  • Prop 65
    Yes
  • Coating Coverage
    Uncoated
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text