Motion
K1131-08X500
K1131-08X500 POLYAIR® K1131 Series 0.813 in. Nominal OD and 500 ft Standard Lengths Multi-Purpose Air & Water Hose
MI ITEM #02668600
MFR #K1131-08X500
List Price$1.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K1131-08X500 POLYAIR® K1131 Series 0.813 in. Nominal OD and 500 ft Standard Lengths Multi-Purpose Air & Water Hose
MI ITEM #02668600
MFR #K1131-08X500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.92/ft for your price

Overview

Mfr description
K1131-08 HOSE 500'REEL
  • U. V. and weather resistant. Excellent cold weather flexibility. Easily re-coiled after use. Medium/high oil resistance, complies with ARPM's Class B Designation. Non-marking pin-pricked cover. Lightweight. One-piece lengths. Chemical resistance of PVC. Silicone-free materials. RoHS(16) compliant. Individually shrink-wrapped assemblies are available. Phthalate Free!

Specifications

  • Product Types
    POLYAIR® Series K1131 Multi-Purpose Air and Water Hose
  • Working Pressure
    300 psi
  • Additional Details
    Our high quality flexible PVC compounds are uniquely blended to make this hose look and feel like comparable rubber hose and stay flexible at low temperatures. Its light weight makes it an ideal hose for air tool applications.
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    PVC compound
  • Color
    Yellow
  • Typical Applications
    Ideal for in-plant applications requiring color coding of hose supply lines., Transfer of air, water and mild water-soluble chemicals., Outdoor applications requiring a low temperature hose., General air supply line for pneumatic tools and paint spray systems., Low pressure spray hose for water-soluble chemicals.
  • Manufacturer Upc Number
    822353042649
  • UPC_NO
    822353042649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text