Motion
4300
Red Ram® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Brown
Mi Item #02668639
MFR #4300
Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Ram® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Brown
Mi Item #02668639
MFR #4300

Mfr description
4300 BROWN SEL LEATHER WELDER GLOVE
  • One piece leather back
  • Welted-in high stress areas
  • Full sock lining, in-sewn at all finger tips
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.64/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    13 in

Details

  • Color
    Brown
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton
  • Material
    Leather
  • Product Line
    Red Ram
  • Split Or Grain Leather
    Shoulder Split
  • Stitching Material
    Polyester
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    30451430430027
  • Welding Applications
    General Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)