Motion
AW20P-270AS
AW FILTER/REGULATOR, MODULAR F.R.L.
Mi Item #02668640
MFR #AW20P-270AS
Price$3.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L.
Mi Item #02668640
MFR #AW20P-270AS

Mfr description
AW20P-270AS BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.95/each

Specifications

Dimensions

  • Body Size
    20
  • Weight
    40.82328 g

Details

  • Product Type
    Precision Air Regulators
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)