Motion
RNA5914

NTN
RNA5914

Needle Roller Bearing - 3.1496 in Bore, 3.9370 in OD, 1.5748 in Width, Open
MI ITEM #02669032
MFR #RNA5914
Price$349.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA5914

Needle Roller Bearing - 3.1496 in Bore, 3.9370 in OD, 1.5748 in Width, Open
MI ITEM #02669032
MFR #RNA5914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.79/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.426 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA5914 Needle Roller Bearing features a 80 mm bore diameter, 100 mm outside diameter, 40 mm overall width, open closure type, and a weight of 1.426 lbs, making it ideal for heavy-duty equipment.
  • Manufacturer Upc Number
    4547359172676
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    23200 lbf
  • Radial Static Load Capacity
    42000 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359172676

Overview

Mfr description
RNA5914 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text