Motion
B-1260
Synchronous Drive Belt - 14 mm Pitch, 1260 mm Pitch Length, 35 mm Width, 90 Teeth
Mi Item #02669055
MFR #B-1260
Price$431.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 1260 mm Pitch Length, 35 mm Width, 90 Teeth
Mi Item #02669055
MFR #B-1260

Mfr description
B-1260 SILENTSYNC BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$431.74/each

Specifications

Dimensions

  • Overall Length
    1260 mm
  • Overall Width  
    35 mm
  • Pitch
    14 mm
  • Pitch Length
    1260 mm
  • Weight
    0.72 lbs
  • Width
    35 mm

Details

  • Belt Section
    Eagle NRG Blue
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    90
  • Reinforcing Cord Material
    Aramid
  • Type
    Gearbelt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)