Motion
D100R17
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 17 Teeth
MI ITEM #02669062
MFR #D100R17
Your Price$566.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 17 Teeth
MI ITEM #02669062
MFR #D100R17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$566.28/each(List $651.22)

Overview

Mfr description
D100R17 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    17
  • Number Of Strands Across
    2
  • UPC_NO
    097039809858
  • Weight
    13.50 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text