Motion
39KDD4
RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 26 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #02669369
MFR #39KDD4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 26 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #02669369
MFR #39KDD4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39KDD4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Outside Ring Shape
    Straight
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Carbon Steel
  • Inner Ring Width
    0.315 in
  • Fillet Radius
    0.012 in
  • Number Of Rows
    1
  • Outside Diameter Design
    Straight
  • Series
    RBC®
  • Radial Dynamic Load Capacity
    1140 lbf
  • Radial Static Load Capacity
    440 lbf
  • Manufacturer Catalog Number
    39KDD4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400593445
  • UPC_NO
    637400593445
  • Weight
    0.05 lbs
  • Type Of Bearing
    Radial Ball Bearing
  • Description
    39KDD4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 39KDD4 is a 0.375 in bore radial/deep groove ball bearing with 26 mm OD, 8 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text