Motion
7201KSU
RBC® Angular Contact Bearing - 12 mm Bore, 1.2600 in OD, 0.3937 in Width, Open, Without Snap Ring, C2
MI ITEM #02669371
MFR #7201KSU
Your Price$452.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Angular Contact Bearing - 12 mm Bore, 1.2600 in OD, 0.3937 in Width, Open, Without Snap Ring, C2
MI ITEM #02669371
MFR #7201KSU

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$452.26/each(List $461.14)

Overview

Mfr description
7201KSU

Specifications

  • Bore Type
    Straight
  • Bearing Type
    Angular Contact Bearings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Ring Shape
    Straight
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C2
  • Cage Material
    Nylon
  • Number Of Rows
    1
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Bearing Material
    52100 Bearing Quality Steel
  • Precision Rating
    ABEC 1
  • Finish Coating
    Steel
  • Description
    7201KSU
  • Inner Ring Width
    0.3937 in
  • Fillet Radius
    0.024 in
  • Series
    RBC®
  • Manufacturer Upc Number
    637400594268
  • UPC_NO
    637400594268
  • Radial Dynamic Load Capacity
    1650 lbf
  • Weight
    0.08 lbs
  • Radial Static Load Capacity
    660 lbf
  • Outside Diameter Design
    Straight
  • Type Of Bearing
    Angular Contact Ball Bearing
  • Product Type
    Airframe Control Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text