Motion
9306K
RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Open, Without Snap Ring
MI ITEM #02669375
MFR #9306K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Open, Without Snap Ring
MI ITEM #02669375
MFR #9306K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9306K

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Outside Ring Shape
    Straight
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -65 TO 250 °F
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Carbon Steel
  • Inner Ring Width
    0.3543 in
  • Fillet Radius
    0.012 in
  • Number Of Rows
    1
  • Outside Diameter Design
    Straight
  • Series
    RBC®
  • Radial Dynamic Load Capacity
    1810 lbf
  • Radial Static Load Capacity
    1130 lbf
  • Manufacturer Catalog Number
    9306K
  • Manufacturer Upc Number
    637400594701
  • UPC_NO
    637400594701
  • Weight
    0.16 lbs
  • Type Of Bearing
    Metric Ball Bearing
  • Description
    9306K
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 9306K is a 30 mm bore radial/deep groove ball bearing with 47 mm OD, 9 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text