Motion
9307K
RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Open, Without Snap Ring
Mi Item #02669377
MFR #9307K
Price$714.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Open, Without Snap Ring
Mi Item #02669377
MFR #9307K

Mfr description
9307K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$714.17/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.024 in
  • Inner Ring Width
    0.3937 in
  • Outside Diameter  
    55 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.21 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Description
    9307K
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    637400594725
  • Max Operating Temperature
    250 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Metric Ball Bearing
  • UPC_NO
    637400594725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)