Motion
9311K
RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #02669380
MFR #9311K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #02669380
MFR #9311K

Mfr description
9311K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    0.5118 in
  • Outside Diameter  
    80 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.06 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Description
    9311K
  • Finish Coating
    Steel
  • Internal Clearance
    C3
  • Long Description
    The 9311K is a 55 mm bore radial/deep groove ball bearing with 80 mm OD, 13 mm width, straight design, open type.
  • Manufacturer Catalog Number
    9311K
  • Manufacturer Upc Number
    637400594756
  • Max Operating Temperature
    250 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4250 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Metric Ball Bearing
  • UPC_NO
    637400594756

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)