Motion
A201NPP5A1116

RBC BEARINGS INC
A201NPP5A1116

RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 15.40 mm Width, Double Sealed, Without Snap Ring
Mi Item #02669381
MFR #A201NPP5A1116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
A201NPP5A1116

RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 15.40 mm Width, Double Sealed, Without Snap Ring
Mi Item #02669381
MFR #A201NPP5A1116

Mfr description
A201NPP5A1116
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.024 in
  • Inner Ring Width
    0.6063 in
  • Outside Diameter  
    32 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    15.40 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.08 lbs

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Closure Type
    Double Sealed
  • Description
    A201NPP5A1116
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Long Description
    The A201NPP5A1116 is a 12 mm bore radial/deep groove ball bearing with 32 mm OD, 15.4 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    A201NPP5A1116
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400561796
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1700 lbf
  • Radial Static Load Capacity
    680 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Metric Ball Bearing
  • UPC_NO
    637400561796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)