Motion
AS5KDDFS160

RBC BEARINGS INC
AS5KDDFS160

RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Shielded, Without Snap Ring
MI ITEM #02669382
MFR #AS5KDDFS160
Your Price$879.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
AS5KDDFS160

RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Shielded, Without Snap Ring
MI ITEM #02669382
MFR #AS5KDDFS160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$879.28/each(List $1,016.31)

Overview

Mfr description
AS5KDDFS160

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Ring Shape
    Straight
  • Closure Type
    Double Shielded
  • Contact Angle
    Not Applicable
  • Snap Ring Included
    Without Snap Ring
  • Max Operating Temperature
    250 °F
  • Internal Clearance
    C0
  • Operating Temperature Range
    -65 TO 250 °F
  • Cage Material
    Stainless Steel
  • Number Of Rows
    1
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Bearing Material
    52100 Bearing Quality Steel
  • Finish Coating
    Steel
  • Description
    AS5KDDFS160
  • Inner Ring Width
    0.3125 in
  • Fillet Radius
    0.012 in
  • Series
    RBC®
  • Manufacturer Upc Number
    637400561130
  • UPC_NO
    637400561130
  • Radial Dynamic Load Capacity
    1280 lbf
  • Weight
    0.04 lbs
  • Radial Static Load Capacity
    540 lbf
  • Outside Diameter Design
    Straight
  • Type Of Bearing
    Radial Ball Bearing
  • Product Type
    Airframe Control Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text