Motion
H38KDD12
RBC® Airframe Control Ball Bearing - 0.2500 in ID, 1.0000 in OD, 0.4000 in Width, Double Shielded, Cold Rolled Steel
Mi Item #02669383
MFR #H38KDD12
Price$322.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 0.2500 in ID, 1.0000 in OD, 0.4000 in Width, Double Shielded, Cold Rolled Steel
Mi Item #02669383
MFR #H38KDD12

Mfr description
H38KDD12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Flange Diameter
    1.2460 in
  • Inner Ring Width
    0.4000 in
  • Outer Ring Width
    0.3400 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.4000 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Additional Details
    H38KDD12 - RBC Airframe Bearing - Radials - 0.25" Bore, 1.246" OD, 0.4" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Cold Rolled Steel
  • Closure Type
    Double Shielded
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400580858
  • Number Of Rows
    1
  • Outside Ring Shape
    Double Flanged
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    820 lbf
  • Radial Static Load Capacity
    310 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400580858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)