Motion
S5PP2
RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
MI ITEM #02669403
MFR #S5PP2
Price$474.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
MI ITEM #02669403
MFR #S5PP2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$474.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.016 in
  • Inner Ring Width
    0.625 in
  • Outside Diameter  
    1.1250 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in
  • Weight
    0.04 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Double Sealed
  • Description
    S5PP2
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    637400591830
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    1280 lbf
  • Radial Static Load Capacity
    540 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
  • UPC_NO
    637400591830

Overview

Mfr description
S5PP2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text