Motion
178160

ALECO MFG
178160

Strip Doors - 48 in Wide, 60 ft Long, Clear, Temperature Range: -10 to 150°F
MI ITEM #02669589
MFR #178160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
178160

Strip Doors - 48 in Wide, 60 ft Long, Clear, Temperature Range: -10 to 150°F
MI ITEM #02669589
MFR #178160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
178160 48" X .160 X 60', STANDARD SMOOTH
  • Designed for quick installation and ease of use, bulk rolls can be cut to any length to create a custom strip door solution
  • Ideal for locations where clarity is needed
  • Recommended for temperatures ranging from – 10°F to 150°F
  • Finished edges are rounded to prevent cupping
  • Aesthetically smooth
  • Made in the USA

Specifications

  • Width
    48 in
  • Length
    60 ft
  • Color
    Clear
  • Temperature Range
    -10 to 150°F
  • Thickness
    0.160
  • Weight
    242.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought