Overview
Mfr description
CDG1BN20-50 CYLINDER
Specifications
- Bore Diameter20 mm
- Stroke
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Rod Size / ThreadM8 Male ISO
- Cushion TypeRubber Bumper
- Port Size1/8 BSPT
- Options IncludedMagnetized, Switch Ready
- Proof Pressure+1.5 MPa
- Operating Pressure Range+0.05 to +1 MPa
- Operating Temperature Range-10 to +60 °C
- Standards MetJIS Class 2
- Overall Length156 mm
- Overall Width26 mm
- Body MaterialAluminum
- Port Thread StandardBSPT
- Mounting TypeBasic
- Maximum Operating Pressure+1 Mpa2
- Minimum Operating Pressure+0.05 MPa
- Port GenderFemale
- Rod GenderMale
- Rod SizeM8
- Rod Thread StandardISO
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data