Motion
KMTA 11

SKF
KMTA 11

KMTA Series Bearing Lock Nut - M55x1.5 mm Thread Size, 75 mm OD, 70 mm Face Dia., 24 mm Width, Steel Material
Mi Item #02669764
MFR #KMTA 11
Price$418.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 11

KMTA Series Bearing Lock Nut - M55x1.5 mm Thread Size, 75 mm OD, 70 mm Face Dia., 24 mm Width, Steel Material
Mi Item #02669764
MFR #KMTA 11

Mfr description
KMTA11 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$418.54/each

Specifications

Dimensions

  • Axial Load
    340 kN;76 435 lbf
  • Bore Diameter
    55 mm
  • Face Diameter  
    70 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    24 mm
  • Thread Size  
    M55x1.5 mm
  • Weight
    0.79 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
  • UPC_NO
    7316577655257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)